Shop ALATERRE FURNITURE
See all product information
Create Account
Calais Modern 48 in Coffee Table 2-Tier Wooden Rectangular Table with Woven Storage Shelf
- Mfr # AFTBL-045
- Zoro # G122936840
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
48 in
Height
18 in
Tabletop Material
Manufactured Wood and Woven Shelf
Tabletop Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFTBL-045
- Zoro #
- G122936840
- UPC #
- 197315978763
- Country of Origin
- Viet Nam
Dimensions
- Width
- 24 in
- Length
- 48 in
- Height
- 18 in
Details
- Item
- Coffee Table
- Tabletop Material
- Manufactured Wood and Woven Shelf
- Tabletop Color
- White
- Includes
- Hardware, Tools, and Parts
Description
Achieve a high-end look with the Calais 48-Inch Midcentury Modern Coffee Table by Alaterre Furniture. This rectangle coffee table is composed of solid manufactured wood with a bright white finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. This living room coffee table features a woven bottom shelf and angled legs, supporting a tabletop with a total weight capacity of 200lbs. Our generously sized coffee table white provides ample space for a robust charcuterie spread when you’re entertaining or holding drinks and snacks during family movie night, with room to spare for displaying home decor. The Calais Collection from Alaterre Furniture features wooden coffee tables, side tables, console tables, and benches available in white and chestnut finishes, making it easy to furnish your home with complementary pieces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.