Shop ALATERRE FURNITURE
See all product information
Create Account
Alaterre Barton Armless Outdoor Patio Chair with Cream Cushions Black Furniture Design
- Mfr # 80-OUTD-WD-AMLCH-B
- Zoro # G923510263
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Material
Eucalyptus Wood, 230g Polyester, and D20 Foam
Overall Height
25.2 in
Overall Length
36.22 in
Color
Black, Cream
Includes
Barton Armless Outdoor Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-OUTD-WD-AMLCH-B
- Zoro #
- G923510263
- UPC #
- 197315982449
- Country of Origin
- Viet Nam
- Material
- Eucalyptus Wood, 230g Polyester, and D20 Foam
- Item
- Barton Armless Outdoor Chair
- Color
- Black, Cream
- Includes
- Barton Armless Outdoor Chair
Dimensions
- Overall Height
- 25.2 in
- Overall Length
- 36.22 in
- Overall Width
- 31.89 in
Description
Seek out a stylish alternative to traditional outdoor furniture with the Patio Furniture Chairs by Alaterre Furniture. This oversized patio chair is crafted of eucalyptus wood that is weather-resistant and coated with a UV stabilizer to resist sun damage for maximum durability and longevity. The upholstered cushions feature zippered, removable covers made of 230g polyester fabric with UV and water-resistant properties for season after season of use. The thick cushions are stuffed with highly resilient D20 foam for medium firmness designed to be supportive yet comfortable. Pair the side chair with the matching Alaterre Furniture Barton Patio Furniture Set for a matching look, purchase multiple to create an outdoor loveseat or sofa, or use it with your existing outdoor patio furniture to add a fresh touch. Please note, our black outdoor furniture requires regular maintenance every 3 to 6 months to maintain the structural integrity and appearance of the furniture. We recommend cleaning, oiling, and resealing as well as using furniture covers to greatly extend the life of your garden furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.