Shop ALATERRE FURNITURE
See all product information
Create Account
Alaterre Lusso Outdoor Patio Chair with Cushions and Rope Accent Natural Finish Design
- Mfr # 80-OUTD-LUSSO-CH
- Zoro # G523510328
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Includes
Lusso Outdoor Patio Chair
Overall Length
30.71 in
Material
Eucalyptus Wood, 230g Polyester, and D20 Foam
Overall Height
26.97 in
Overall Width
26.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-OUTD-LUSSO-CH
- Zoro #
- G523510328
- UPC #
- 197315982548
- Country of Origin
- Viet Nam
- Includes
- Lusso Outdoor Patio Chair
- Item
- Lusso Outdoor Patio Chair
- Material
- Eucalyptus Wood, 230g Polyester, and D20 Foam
- Color
- brown, cream
Dimensions
- Overall Length
- 30.71 in
- Overall Height
- 26.97 in
- Overall Width
- 26.77 in
Description
Seek out a stylish alternative to traditional outside furniture with the Lusso Patio Furniture Chairs by Alaterre Furniture. This outside lounge chair is crafted of eucalyptus wood that is weather-resistant and coated with a polyurethane light teak finish to resist sun damage, scratches, and moisture for maximum durability and longevity. The modern chair features a rope arm design that brings California coastal charm to your patio, deck, front porch, backyard, or sunroom. The upholstered cushions feature zippered, removable covers made of 230g polyester fabric with UV and water-resistant properties for season after season of use. The thick cushions are stuffed with highly resilient D20 foam for medium firmness designed to be supportive yet comfortable. To extend the life of your wood outdoor furniture, we recommend bringing it inside during the off season and using outdoor covers when left outside during inclement weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.