Shop ALATERRE FURNITURE
See all product information
Create Account
Alaterre Outdoor Bench with Planter Boxes Acacia Wood Patio Furniture Brown Finish
- Mfr # 80-OUTD-WD-PLNTBN
- Zoro # G923510256
product price:
$
127.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15.75 in
Material
Acacia Wood
Width (In.)
11.81 in
Includes
Outdoor Bench with 2 Planter Boxes
Length
59.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-OUTD-WD-PLNTBN
- Zoro #
- G923510256
- UPC #
- 197315982524
- Country of Origin
- Viet Nam
- Material
- Acacia Wood
- Includes
- Outdoor Bench with 2 Planter Boxes
- Item
- Outdoor Bench with 2 Planter Boxes
- Color
- brown
Dimensions
- Overall Height
- 15.75 in
- Width (In.)
- 11.81 in
- Length
- 59.06 in
Description
Elevate your outdoor porch furniture while adding a natural touch with the Decorative Outdoor Planter Bench by Alaterre Furniture. This outdoor patio bench features a 2-in-1 design with a 36.6” long bench seat in the middle and two 11.8x15.75” wooden planter boxes on each end for easy gardening. The planter bench for outside is made of solid acacia wood with a strong natural grain, protective oil finish to resist sun damage, and 200lb weight capacity for long-lasting patio seating. Each wood planter box is made with a slatted structure, open-slat bottom, and raised design, making it ideal for drainage and airflow. Simply add real or artificial potted plants into the outdoor flower planters to enjoy a cozy seat surrounded by your favorite plants. Alaterre Furniture is your source for patio benches for outdoors that are designed for lasting beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.