Alaterre Underbed Storage Drawers, Chestnut, PK2

  • Mfr # AJ004970

  • Zoro # G0224868


product price:  $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis) and Wood Veneer
Width
37
Depth
20.375
Weight
25
Height
9.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJ004970
Zoro #
G0224868
UPC #
848595009134
Country of Origin
Brazil

Dimensions

Width
37
Depth
20.375
Height
9.375

Details

Color
Dove Gray
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis) and Wood Veneer
Weight
25

Description

These versatile underbed storage drawers add additional, functional storage space under any bed. Each drawer, in this set of two, has wheels for easy access. At a height of 9 3/8"H these drawers will fit under most bed frames. Constructed from wood these drawers are durable and stylish. Multiple finishes will match any current room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.