
Alaterre Underbed Storage Drawers, Cinnamon, PK2
Mfr # AJ0049CI
Zoro # G0226234
product price:Â $134.99
/pk 2, $67.50/ea
Free Shipping & Returns
Key Features
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis) and Wood Veneer
Height
9.375
Weight
25
Width
37
Depth
20.375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJ0049CI
Zoro #
G0226234
UPC #
848595009158
Country of Origin
Brazil
Dimensions
Height
9.375
Width
37
Depth
20.375
Details
Color
Cinnamon
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis) and Wood Veneer
Weight
25
Description
These versatile underbed storage drawers add additional, functional storage space under any bed. Each drawer, in this set of two, has wheels for easy access. At a height of 9 3/8"H these drawers will fit under most bed frames. Constructed from wood these drawers are durable and stylish. Multiple finishes will match any current room decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.