
Alaterre Underbed Storage Drawers, Dove Gray, PK2
Mfr # AJ004980
Zoro # G0226189
product price:Â $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
Key Features
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis) and Wood Veneer
Weight
25
Width
37
Height
9.375
Depth
20.375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJ004980
Zoro #
G0226189
UPC #
848595009141
Country of Origin
Brazil
Dimensions
Width
37
Height
9.375
Depth
20.375
Details
Color
Chestnut
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis) and Wood Veneer
Weight
25
Description
These versatile underbed storage drawers add additional, functional storage space under any bed. Each drawer, in this set of two, has wheels for easy access. At a height of 9 3/8"H these drawers will fit under most bed frames. Constructed from wood these drawers are durable and stylish. Multiple finishes will match any current room decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.