Alpine 48"W x 72"H Hall Tree

  • Mfr # AWAA2820

  • Zoro # G703540923


product price: $211.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Acacia Wood
Hook Height
72
Color
White
Overall Length
10
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWAA2820
Zoro #
G703540923
UPC #
848595020597
Country of Origin
India

Dimensions

Hook Height
72
Overall Length
10
Width
48

Details

Material
Acacia Wood
Color
White
Weight
74.9413295

Description

Style your entryway, living room or mudroom with this gorgeous natural acacia wood hall tree. This versatile piece combines seating and storage into one, making it an ideal option for optimizing your space. Each piece is constructed from acacia wood with live edge and metal strap legs. The live edge shape will vary on every piece due to the unique features of the natural wood. No piece is exactly alike; the subtle imperfections such as knots and cracks are part of the wood's character. A clear natural finish enhances the beautiful features in each piece of the solid acacia wood. With a modern rustic design, this hall tree will add both style and function to your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.