Shop ALATERRE FURNITURE
See all product information
Create Account
Alpine Natural Live Edge Wood 36" Bench
- Mfr # AWAA0320
- Zoro # G0293355
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
43
Height
18
Material
Acacia Wood with Metal legs
Depth
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AWAA0320
- Zoro #
- G0293355
- UPC #
- 848595009400
- Country of Origin
- India
- Color
- Natural
- Weight
- 43
- Material
- Acacia Wood with Metal legs
Dimensions
- Height
- 18
- Depth
- 14
- Width
- 36 in
Description
Alpine is gorgeous natural Acacia wood with live edge and metal strap legs; an industrial modern update for your living room. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.