Alpine Natural Live Edge Wood End Table

  • Mfr # AWAA0120

  • Zoro # G0226155


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Acacia Wood with Metal legs
Depth
17
Weight
58
Height
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWAA0120
Zoro #
G0226155
UPC #
848595009264
Country of Origin
India

Dimensions

Depth
17
Height
27
Width
27

Details

Color
Natural
Material
Acacia Wood with Metal legs
Weight
58

Description

Alpine is gorgeous natural Acacia wood with live edge and metal strap legs; an industrial modern update for your living room. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.