Arcadia Acacia Wood 42" Round Coffee Table with Nesting Tables, Antiqued Mocha
- Mfr # ANAR1275
- Zoro # G0225568
product price:Â
$
494.99
/ea
Key Features
Height
18
Color
Antiqued Mocha
Depth
42
Weight
52
Material
Acacia Wood Veneer, Composite wood with Metal legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANAR1275
- Zoro #
- G0225568
- UPC #
- 848595011984
- Country of Origin
- Viet Nam
Dimensions
- Height
- 18
- Depth
- 42
- Width
- 42 in
Details
- Color
- Antiqued Mocha
- Weight
- 52
- Material
- Acacia Wood Veneer, Composite wood with Metal legs
Description
Designer, industrial style in these gorgeous dark-stained nesting tables with metal legs. Perfect for entertaining the nested tables can be used for seating or serving. The Arcadia collection features pieces that are boldly sized to make a strong statement in your living space. The metal, sled legs on each piece and dark colors create a streamlined look. These are the perfect pieces for a clean, modern space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.