Shop ALATERRE FURNITURE

Arlington Solid Wood Twin Loft Bed w/Underneath Desk, Fold-Out Futon, and Climb-Up Ladder, White

  • Mfr # ANAT11WH

  • Zoro # G612219422


product price:  $785.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Solid Pine
Overall Width
42 in
Overall Length
80 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANAT11WH
Zoro #
G612219422
UPC #
848595043510
Country of Origin
Viet Nam

Dimensions

Overall Width
42 in
Overall Length
80 in

Details

Color
White
Material
Solid Pine
Item
Kids Bed
Shape
Rectangular

Description

Update your kids bedroom furniture with this fun and functional Loft Bed Twin Size by Alaterre Furniture. This kids twin bed features a loft bed that fits a standard twin-size mattress not included with no box spring required, a built-in desk underneath for studying or playing, and a square cushioned seat that folds out to another twin bed, perfect for sleepovers or just as another place to relax. With safety in mind, the bed for kids is made with a durable, solid pine wood frame, EPA certified MDF panels, and is equipped with four guardrails surrounding the top loft to help prevent accidental falls. This kid bed is simple to assemble, with the necessary tools and components included with your purchase for easy bedroom setup, and the Consumer Product Safety Commission recommends that the top bunk is not used by children under 6 years old.


  • Alaterre is proud to manufacture high quality furniture like these loft beds, which feature solid pine wood frames and EPA-certified MDF panels for a total weight capacity of 300lbs
  • The kids' bedroom set is equipped with a loft that fits a twin bed with an attached ladder, a corner desk, and a high-density cushioned seat that folds open to reveal another twin-size bed
  • This bunk bed with desk underneath meets the ASTM F1427 safety standard and is equipped with protective guardrails around the top bunk to help prevent accidental falls
  • Materials: Solid Pine Wood and MDF; Not Recommend for Children Under 6; Items May Ship Separately
  • Dimensions: (L) 80 x (W) 42 x (H) 73-inches; Open Futon: (L) 38 x (W) 75 x (H) 12-inches; Item Weight: 297.53lbs; Capacity: 300lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.