This item is Discontinued.

Alaterre Furniture Asti All-Weather Wicker 5-Piece Outdoor Dining Set with 30"H Dining Table and  Four Dining Chairs AWWF0566FF

This item is Discontinued.

Alaterre Furniture

Asti All-Weather Wicker 5-Piece Outdoor Dining Set with 30"H Dining Table and Four Dining Chairs (Discontinued)

Mfr # AWWF0566FF
Zoro # G301066412
UPC # 848595019881
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWWF0566FF
Zoro #
G301066412
UPC #
848595019881
Country of Origin
Viet Nam

Dimensions

Size
5
Depth
31 in (Table) / 24 in (Chair)

Details

Color
Gray
Type
Dining Set
Material
Aluminum, Glass, Resin Wicker
Shape
Rectangle (Table)
Finish
Powder

Description

Take outdoor entertaining to the next level with this gorgeous all weather wicker collection. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. With its simple and stylish design, this dining table is an ideal choice for any patio. Seating up to four people, this table provides comfort and is excellent for anyone who loves to host outdoors. The neutral finish will easily match with any accent pieces in your outdoor space, or pair these beautiful pieces with other items in the this collection for the perfect outdoor entertainment space! Durable all-weather wicker construction will withstand many weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.