This item is Discontinued.

Alaterre Furniture Aurora Twin Over Twin Wood Bunk Bed, Dove Gray, Weight: 301.9 AJAU0380S

This item is Discontinued.

Alaterre Furniture

Aurora Twin Over Twin Wood Bunk Bed, Dove Gray, Weight: 301.9 (Discontinued)

Mfr # AJAU0380S
Zoro # G8332828
UPC # 848595010895
Country of Origin Brazil
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJAU0380S
Zoro #
G8332828
UPC #
848595010895
Country of Origin
Brazil

Dimensions

Overall Height
65
Overall Width
118
Overall Length
78
Height
65
Length
78
Width
118

Details

Color
Dove Gray
Material
Pine
Weight
301.9

Description

Aurora is a versatile, Mission bunk bed. With its Brazilian Pine construction this bed is well made for your family.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.