Bennet 2pc Wooden Bathroom Vanity Set - 48-in. L Vanity, 30-in. L Rectangular Mirror, White

  • Mfr # AVAN4800WHA

  • Zoro # G212219426


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Width
21.25 in
Material
Solid Pine
Color
White
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVAN4800WHA
Zoro #
G212219426
UPC #
197315615941
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
21.25 in

Details

Item
Bathroom Vanity Sets
Material
Solid Pine
Color
White
Shape
Rectangular
Number of Pieces
2

Description

Update your bath with the fresh, clean look of the Bennet 48 Inch Bathroom Sink Vanity 2-Piece Set by Alaterre Furniture. Constructed from solid pine wood and composite wood, this sink vanity for small bathroom features soft-close Shaker doors, an open bottom shelf, nickel hardware, and adjustable height levelers for stable installation the top and sink are not included. The Bennet Collection from Alaterre Furniture features premium quality solid wood bathroom vanities and coordinating pieces that can be self-assembled using the included manual or by referring to our helpful assembly videos.


  • Add sleek modern style and quality construction to your bathroom remodel with this bathroom sink cabinet set by Alaterre, which includes a white vanity with a matching mirror
  • The bath vanity from the Bennet bathroom furniture collection features soft-close Shaker doors and fits a 49-inch-wide by 22-inch-deep top with 1 center-set sink basin (not included)
  • The 24-inch-wide rectangular bathroom mirror features beveled glass edges and a real wood frame with a dove white finish for a sleek, stylish look
  • For over 30 years, Alaterre Furniture has been manufacturing high quality solid wood furniture that pairs well with a range of design styles, adding lasting appeal to any renovation
  • Materials: Solid Wood, MDF, and Glass
  • Dimensions: Vanity: (L) 48 x (W) 21.25 x (H) 34-inches; Mirror: (L) 30 x (W) 24 x (H) 0.75-inches; Vanity Weight Capacity: 200lbs; Shelf Capacity: 30lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products