Shop ALATERRE FURNITURE
See all product information
Create Account
Bethel Acacia Wood 31"W Shoe Cubbie Cabinet
- Mfr # ANTR1530
- Zoro # G705831258
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
31
Overall Length
14
Overall Height
34
Weight Capacity
100 Lbs
Frame Material
Acacia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANTR1530
- Zoro #
- G705831258
- UPC #
- 848595031791
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 31
- Overall Length
- 14
- Overall Height
- 34
Details
- Weight Capacity
- 100 Lbs
- Frame Material
- Acacia
- Color
- Natural Aged Brown
Description
Organize your entryway, mudroom or living space with this gorgeous acacia wood shoe cubbie. The shoe cubbie cabinet is both beautiful and functional, providing ample storage and style for your home's entryway or hallway. Made from solid acacia wood, the natural aged stain highlights the subtle imperfections such as knots and cracks that are part of the wood's character. Behind the two doors are three adjustable wire shelves to keep shoes from cluttering your floors. The cubbie cabinet can also be used for books, scarves, gloves or other accessories. - Overall dimensions: 31" W x 14" D x 34" H- Perfect for entryway, mudroom, or kitchen- Includes 3 adjustable metal wire shelves: 27"W x 10"D - Cabinet has open back X design- Two doors hide the storage area keeping your space looking clean and organized- Perfect for shoes, books, and accessories- Metal door knobs and hinges
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.