
Bethel Acacia Wood 70"H Hall Tree
Mfr # ANTR2830
Zoro # G805831196
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
40
Overall Length
17
Overall Height
70
Weight Capacity
400 Lbs
Frame Material
Acacia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ANTR2830
Zoro #
G805831196
UPC #
848595031807
Country of Origin
Viet Nam
Dimensions
Overall Depth
40
Overall Length
17
Overall Height
70
Details
Weight Capacity
400 Lbs
Frame Material
Acacia
Color
Natural Aged Brown
Description
Organize your entryway, mudroom or living space with this gorgeous acacia wood hall tree. The hall tree is both beautiful and functional, providing ample storage and style for your home's entryway or hallway. This rustic hall tree has a minimalist look made from solid acacia wood. The natural aged stain highlights the subtle imperfections such as knots and cracks that are part of the wood's character. This versatile piece features a bench for you to comfortably sit and take off your shoes for storing on the shelf underneath. A large upper shelf allows you to display hats or other items, while the seven metal coat hooks provide enough space for neatly hanging your jackets, scarves, umbrellas, or handbags.- Overall dimensions: 40" W x 17" D x 70" H- Perfect for your entryway, mudroom or laundry room- Top and bottom shelves provides extra storage space: 40"W x 9"D; bottom shelf: 35" W x 13"Dx 12"H- Bench is 40"W x 16"D x 18"H- Ample storage for shoes, hats, coats, and accessories- Simple design works with most décor- Includes seven metal double coat hooks
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.