This item is Discontinued.

Alaterre Furniture Brookside 30"W Wood with Concrete-Coating Console/Media Table AWBS1870C

Brookside 30"W Wood with Concrete-Coating Console/Media Table (Discontinued)

  • Mfr # AWBS1870C
  • Zoro # G0225735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWBS1870C
Zoro #
G0225735
UPC #
848595013827
Country of Origin
India

Dimensions

Width
30
Depth
15
Height
29

Details

Color
Brown
Material
Mango Wood with pecan lacquer finish.
Weight
42.64

Description

Decorate your living space with this new innovative collection. Modern, industrial Concrete-coated-topped tables with solid wood base and shelf will offer a fresh new look to your living room. We see this collection in a modern city loft or a transitional living room that needs just a pop of updated style. Sleek and clean, these pieces combine both style and functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.