
Calais 3 Piece Set, Coffee Table and 2 End Tables
Mfr # ANCA1170R1
Zoro # G112927568
product price: $653.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Color
Warm Chestnut
Length
48 in
Shape
Rectangle
Material
Solid Acacia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANCA1170R1
Zoro #
G112927568
UPC #
848595046795
Country of Origin
Viet Nam
Dimensions
Width
24 in
Length
48 in
Details
Color
Warm Chestnut
Shape
Rectangle
Material
Solid Acacia
Item
Accent Table Set
Includes
Coffee Table and 2 End Tables
Description
Achieve a high-end look with the Calais Collection Coffee Table and End Table Sets by Alaterre Furniture. This coffee table set is composed of solid acacia wood with a warm chestnut finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. This center table for living room and pair of side tables feature a woven bottom shelf and angled legs, supporting tabletops with a weight capacity of 200lbs and 100lbs, respectively.
- • Achieve a high-end look with the Calais coffee table set of 3 by Alaterre, which includes a 48-inch large coffee table and two small 20-inch end tables
- • For over 30 years, Alaterre Furniture has been making quality home furniture like this living room set, which features wood living room tables with a 200lb and 100lb capacity, respectively
- • The coffee tables for living room 3 piece set features a warm chestnut finish and clean lines that pair perfectly with modern farmhouse, coastal, contemporary, and minimalist furnishings
- • The Calais collection includes a 48in coffee table, a 48in console table, and a 20in small end table available both separately and as 3- and 4-piece sets
- • Materials: Solid Acacia Wood and Woven Shelf
- • Dimensions: Coffee Table: (L) 48 x (W) 24 x (H) 18-inches; Weight: 35.9lbs; Capacity: 200lbs; End Table: (L) 20 x (W) 20 x (H) 20-inches; Weight: 15lbs; Capacity: 100lbs
- • Color: Warm Chestnut Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.