Calais 4 Piece Set, Coffee Table, 2 End Tables and Console

  • Mfr # ANCA1170R2

  • Zoro # G412927558


product price:  $892.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Length
48 in
Includes
Coffee, Console, and 2 End Tables
Material
Solid Acacia
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANCA1170R2
Zoro #
G412927558
UPC #
848595046801
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
24 in

Details

Item
Accent Table Set
Shape
Rectangle
Includes
Coffee, Console, and 2 End Tables
Material
Solid Acacia
Color
Warm Chestnut

Description

Achieve a high-end look with the Calais Collection Console Table, Coffee Table and End Table Sets by Alaterre Furniture. This coffee table set is composed of solid acacia wood with a warm chestnut finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. This entryway table, center table for living room, and pair of side tables feature woven bottom shelves and angled legs, supporting tabletops with a weight capacity of 200lbs and 100lbs, respectively. Each table for living room provides space to hold drinks and snacks while entertaining or during family movie night, with room to spare for displaying decor.


  • • Achieve a high-end look with the Calais table set by Alaterre, which includes a 48-inch large coffee table, two small 20-inch end tables, and a 48-inch sofa table
  • • For over 30 years, Alaterre Furniture has been making quality home furniture like this living room set, which features wood living room tables with a 200lb and 100lb capacity, respectively
  • • The living room table set features a warm chestnut finish and clean lines that pair perfectly with modern farmhouse, coastal, contemporary, and minimalist furnishings
  • • The Calais collection includes a 48in coffee table, a 48in console entry table, and a 20in small end table available both separately and as 3- and 4-piece sets
  • • Materials: Solid Acacia Wood and Woven Shelves
  • • Dimensions: Coffee Table: (L) 48 x (W) 24 x (H) 18-inches; Foyer Table: (L) 48 x (W) 14 x (H) 29.8-inches; End Table: (L) 20 x (W) 20 x (H) 20; Shelf Capacity: 50lbs Each
  • • Color: Warm Chestnut Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.