
Calais Bench, Warm Chestnut
Mfr # ANCA0370
Zoro # G612927556
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Length
48 in
Frame Material
Solid Acacia
Color
Warm Chestnut
Overall Width
14 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANCA0370
Zoro #
G612927556
UPC #
848595046740
Country of Origin
Viet Nam
Dimensions
Overall Length
48 in
Overall Width
14 in
Details
Shape
Rectangle
Frame Material
Solid Acacia
Color
Warm Chestnut
Item
Bench
Description
Achieve a high-end look with the Calais Collection 48-Inch Shoe Storage Bench by Alaterre Furniture. This shoe bench is composed of solid acacia wood with a warm chestnut finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. Use this indoor bench as an end of bed storage bench, in the hallway for extra storage, or by your front door to display decor on the top, with room to spare for organizing shoes underneath.
- • Achieve a high-end look with the Calais entryway bench with storage by Alaterre, which provides space for displaying décor and storing shoes by the front door or in the bedroom
- • For over 30 years, Alaterre Furniture has been manufacturing quality furniture like this bedroom bench, which is made of solid acacia wood and features a 250lb total weight capacity
- • The end of bed bench features a warm chestnut finish and woven shelf that are at home with a variety of furnishing styles, like modern farmhouse, coastal, contemporary, and minimalist
- • The Calais entryway furniture collection includes a storage bench for entryway and coat hooks that are available both separately and as 2-piece sets
- • Materials: Solid Acacia Wood and Woven Shelf
- • Dimensions: (L) 48 x (W) 14 x (H) 18-inches; Product Weight: 23.8lbs; Weight Capacity: 250lbs; Shelf: 50lbs
- • Color: Warm Chestnut Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.