Shop ALATERRE FURNITURE
See all product information
Create Account
Calais Dining Set of 2 Dining Chairs Solid Wood Chair Set w/ Minimalist Design
- Mfr # ANCA3390
- Zoro # G923302974
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Width
17.72 in
Tabletop Material
Rubber wood
Height
32.87 in
Length
19.49 in
Includes
2 Chairs, Tools, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANCA3390
- Zoro #
- G923302974
- UPC #
- 196593998302
- Country of Origin
- Viet Nam
- Item
- Dining Chairs
- Tabletop Material
- Rubber wood
- Color
- Warm Pecan
- Includes
- 2 Chairs, Tools, Hardware
Dimensions
- Width
- 17.72 in
- Height
- 32.87 in
- Length
- 19.49 in
Description
Achieve a high-end look with the Calais Collection Set of 2 Dining Chairs by Alaterre Furniture. This mid century chair set is composed of solid rubber wood with a warm pecan finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. The dining chairs 2 feature a timeless design with practical functionality, supporting a seat with a weight capacity of 275lbs each. Use these chairs as wooden dining chairs at a dining room table, as vanity chairs, or even as a small desk chair no wheels to add a modern touch to your home office. The Calais Collection from Alaterre Furniture features dining tables, chairs, and benches available individually or as 2-, 3-, 4-, and 5-piece sets, making it easy to furnish your home with complementary pieces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.