Shop ALATERRE FURNITURE
See all product information
Create Account
Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top
- Mfr # AWWM01MM
- Zoro # G801066363
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Type
Bistro Table
Material
Aluminum, Tempered Glass, Wicker
Width
30 in
Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AWWM01MM
- Zoro #
- G801066363
- UPC #
- 848595019843
- Country of Origin
- Viet Nam
- Color
- Gray
- Type
- Bistro Table
- Material
- Aluminum, Tempered Glass, Wicker
- Assembled/Unassembled
- Assembly Required
- Resistant To
- Weather, Rust
- Shape
- Round
Dimensions
- Width
- 30 in
- Depth
- 30 in
- Diameter
- 30 in
Description
Add style to your patio, porch or sunroom with this all-weather bistro dining table. The gray finish adds a sophisticated yet functional look to complement a variety of decor schemes. The table has a bottom shelf for storage and a tempered-glass tabletop. This table is perfect for enjoying a cup of coffee or a meal with friends. Durable all-weather wicker construction will withstand many weather conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.