
Clara Swivel Bar Height Stool, Dark Brown, 2PK
Mfr # ANCL02FDCR2
Zoro # G905831256
product price:Â $372.99
/pk 2, $186.50/ea
Free Shipping & Returns
Key Features
Overall Height
29
Overall Width
18.5
Overall Length
18.5
Capacity
300
Material
Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANCL02FDCR2
Zoro #
G905831256
UPC #
848595034303
Country of Origin
Viet Nam
Dimensions
Overall Height
29
Overall Width
18.5
Overall Length
18.5
Details
Color
Dark Brown
Capacity
300
Material
Rubberwood
Description
Simple yet full of style this counter height stool will be the perfect accent to your home. This stool is the perfect addition to your bar, kitchen island or bistro table. It features a backless design, a built-in footrest, 360-degree swivel range, and nail head trim. Exquisitely crafted from rubberwood and linen like upholstery. This stool features legs that are flared for stability and a metal-plated footrest for durability. Easily tuck in this backless stool to keep your look clean.
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from dark brown or white
- Counter height stool overall dimensions: 18 1/2" W x 18 1/2" D x 25" H
- Bar height stool overall dimensions: 18 1/2" W x 18 1/2" D x 29" H
- Counter height stool seat dimensions: 18 1/2"W x 18 1/2"D x 25"H; bar height stool seat dimensions: 18 1/2"W x 18 1/2"D x 29"H
- 360 Swivel
- Silver satin nail head accent around seat cushion
- Constructed of solid rubberwood
- Distance between floor and footrest 7"
- Footrest provides added stability
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from dark brown or white
- Counter height stool overall dimensions: 18 1/2" W x 18 1/2" D x 25" H
- Bar height stool overall dimensions: 18 1/2" W x 18 1/2" D x 29" H
- Counter height stool seat dimensions: 18 1/2"W x 18 1/2"D x 25"H; bar height stool seat dimensions: 18 1/2"W x 18 1/2"D x 29"H
- 360 Swivel
- Silver satin nail head accent around seat cushion
- Constructed of solid rubberwood
- Distance between floor and footrest 7"
- Footrest provides added stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.