Claremont 40"L Rustic Wood Coat Hook and Bench Set

  • Mfr # ANCM042474

  • Zoro # G0238317


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
11
Depth
11
Material
Powder coated Steel
Width
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANCM042474
Zoro #
G0238317
UPC #
848595015081
Country of Origin
Viet Nam

Dimensions

Height
11
Depth
11
Width
40

Details

Color
Black
Material
Powder coated Steel
Weight
71

Description

This collection of rustic wood and metal provides unpolished elegance to your space. We see this coat hook laden with your coats and scarves on its five hooks in your entryway or mudroom. Perhaps a small basket for mittens sits atop the shelf. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through. This collection will make a statement in your living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.