Claremont Rustic Wood Nesting End Tables, Set of Two

  • Mfr # ANCM0174N

  • Zoro # G0225175


product price:  $196.99
/pk 2, $98.50/ea
Free Shipping & Returns

Key Features

Weight
35.485
Depth
14
Material
Powder coated Steel
Height
26
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANCM0174N
Zoro #
G0225175
UPC #
848595013438
Country of Origin
Viet Nam

Dimensions

Depth
14
Height
26
Width
18

Details

Weight
35.485
Material
Powder coated Steel
Color
Black

Description

This collection of rustic wood and metal provides unpolished elegance to your space. With functional drawers and a low shelf each piece is uniquely yours. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through. This collection will make a statement in your living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.