Shop ALATERRE FURNITURE
See all product information
Create Account
Country Cottage End Table, Rustic Blue Antique Finish
- Mfr # ACCA01BA
- Zoro # G0224615
product price:
$
133.99
/ea
Free Shipping & Returns
Key Features
Weight
34.5
Height
24
Material
Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
Depth
23
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACCA01BA
- Zoro #
- G0224615
- UPC #
- 848595007208
- Country of Origin
- China
Dimensions
- Height
- 24
- Depth
- 23
- Width
- 20 in
Details
- Color
- Antique Blue
- Weight
- 34.5
- Material
- Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
Description
Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. End table with drawer and shelf allows you to store remotes and other items you need close at hand. The multiple color options will blend into any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.