Shop ALATERRE FURNITURE
See all product information
Create Account
Coventry 32" Wood Entryway/Console/Sofa Table with Drawer and Shelf
- Mfr # ANCT18WH
- Zoro # G0223644
product price:
$
118.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
32 in
Weight
31
Material
Pine with Composite Wood
Height
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANCT18WH
- Zoro #
- G0223644
- UPC #
- 848595014947
- Country of Origin
- Viet Nam
- Color
- White
- Weight
- 31
- Material
- Pine with Composite Wood
Dimensions
- Width
- 32 in
- Height
- 32
- Depth
- 14
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.