Coventry 36" Coffee Table and End Table with Tray, Set of 2

  • Mfr # ANCT021440

  • Zoro # G8331997


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36
Material
Pine with Composite Wood
Overall Length
22
Overall Height
18
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ANCT021440
Zoro #
G8331997
UPC #
848595017634
Country of Origin
Viet Nam

Dimensions

Overall Width
36
Overall Length
22
Overall Height
18
Width
36
Length
22
Height
18

Details

Material
Pine with Composite Wood
Color
Gray
Weight
36

Description

Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.