Coventry 36" Coffee Table, End Table and Console/TV Table with Drawers, Length: 22
- Mfr # ANCT01131840
- Zoro # G8332539
product price:
$
400.99
/ea
Free Shipping & Returns
Key Features
Width
36
Height
18
Material
Pine with Composite Wood
Color
Gray
Weight
45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANCT01131840
- Zoro #
- G8332539
- UPC #
- 848595017580
- Country of Origin
- Viet Nam
Dimensions
- Width
- 36
- Height
- 18
- Overall Length
- 22
- Length
- 22
- Overall Width
- 36
- Overall Height
- 18
Details
- Material
- Pine with Composite Wood
- Color
- Gray
- Weight
- 45
Description
Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.