Coventry 36" Coffee Table and Two End Tables with Drawer, Weight: 45

  • Mfr # ANCT0111340

  • Zoro # G8332968


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36
Overall Height
18
Color
Gray
Length
22
Width
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANCT0111340
Zoro #
G8332968
UPC #
848595017559
Country of Origin
Viet Nam

Dimensions

Overall Width
36
Overall Height
18
Length
22
Width
36
Overall Length
22
Height
18

Details

Color
Gray
Weight
45
Material
Pine with Composite Wood

Description

A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.