Coventry 36" Coffee Table, End Table and Console/TV Table, Color: Gray

  • Mfr # ANCT01141840

  • Zoro # G8332800


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Pine with Composite Wood
Overall Length
22
Weight
36
Overall Width
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANCT01141840
Zoro #
G8332800
UPC #
848595017597
Country of Origin
Viet Nam

Dimensions

Overall Length
22
Overall Width
36
Height
18
Overall Height
18
Width
36
Length
22

Details

Color
Gray
Material
Pine with Composite Wood
Weight
36

Description

Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.