Coventry 36" Coffee Table with Drawer and Two End Tables with Tray Shelf

  • Mfr # ANCT02213WH

  • Zoro # G8332776


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Height
18
Overall Length
22
Overall Height
18
Overall Width
36
Length
22
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANCT02213WH
Zoro #
G8332776
UPC #
848595018853
Country of Origin
Viet Nam

Dimensions

Height
18
Overall Length
22
Overall Height
18
Overall Width
36
Length
22
Width
36

Details

Weight
85
Color
White
Material
Pine with Composite Wood

Description

A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.