Shop ALATERRE FURNITURE
See all product information
Create Account
Kyra 4-Piece Oak and Metal Living Room Set
- Mfr # ANKY0111011RBG
- Zoro # G8332654
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30
Weight
40.78
Width
48
Height
30
Length
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANKY0111011RBG
- Zoro #
- G8332654
- UPC #
- 848595018402
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 30
- Width
- 48
- Height
- 30
- Length
- 18
- Overall Width
- 48
- Overall Length
- 18
Details
- Weight
- 40.78
- Color
- Rustic Brown
- Material
- Oak
Description
A perfect blend of rustic and industrial style, this beautiful collection will blend seamlessly in your living space. Featuring solid wood tray tops that are fixed in place with metal accents and metal legs. This set of four tables is sure to enhance your living room style. Mix and match to achieve your desired look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.