Shop ALATERRE FURNITURE
See all product information
Create Account
Coventry Over Toilet Open Shelving Unit with Left and Right Side Shelves, Bath Tall Storage Shelf
- Mfr # ANCT724WH
- Zoro # G901066379
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Height
48 in
Material
Wood
Color
White
Finish
Painted White
Shelf Adjustments
2 Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANCT724WH
- Zoro #
- G901066379
- UPC #
- 848595019607
- Country of Origin
- Viet Nam
- Item
- Bath Tall Storage Shelf
- Material
- Wood
- Color
- White
- Finish
- Painted White
- Shelf Adjustments
- 2 Adjustable
Dimensions
- Height
- 48 in
Description
Bring style and organization to your bathroom. This collection works in a range of decorating styles- from traditional to modern with its clean lines and decorative side-element. Wood construction with a white, painted finish, these pieces are designed to create and maximize bathroom storage. Bath collection is moisture resistant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.