Craftsbury 36"W Wood Entryway Bench, Gray

  • Mfr # ANCB0340

  • Zoro # G9190197


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Length
14
Material
Pine with Composite Wood
Overall Height
18
Height
18
Weight
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANCB0340
Zoro #
G9190197
UPC #
848595016385
Country of Origin
Viet Nam

Dimensions

Length
14
Overall Height
18
Height
18
Overall Width
36
Width
36
Overall Length
14

Details

Material
Pine with Composite Wood
Weight
25
Color
Gray

Description

Craftsbury is a transitional collection made to blend into any space. In both dove gray and white, these pieces are the perfect compliment to your décor. This 36" Wide, wood bench is versatile and durable. In your entryway, dining, or living room this bench provides extra seating or storage space. The extra shelf is perfect for easy storage for shoes, bags and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.