Shop ALATERRE FURNITURE
See all product information
Create Account
Dover 7"W x 28"H Deluxe Storage Cabinet with Toilet Paper Dispenser
- Mfr # ANDO76WH
- Zoro # G301066399
product price:
$
62.79
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Product Series
Triva
Dispenser Height
1.67 in
Dispenser Depth
3.13 in
Dispenser Width
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDO76WH
- Zoro #
- G301066399
- UPC #
- 848595019065
- Country of Origin
- Viet Nam
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Product Series
- Triva
Dimensions
- Dispenser Height
- 1.67 in
- Dispenser Depth
- 3.13 in
- Dispenser Width
- 5.63 in
Description
This collection brings space saving storage to your bathroom. The classic design compliments almost any bathroom décor. Wood construction with a white, painted finish, these pieces are designed for both style and functionality. This free-standing toilet paper holder and dispenser is easy to move anywhere in the bathroom, with a compact size that fits conveniently to the toilet corners to add additional storage space and keep your space organized. Great for guest bathrooms, half baths, powder rooms, and smaller spaces where storage is limited. Bath collection is moisture resistant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.