
Ellie Bar Height Stool, White, 2PK
Mfr # ANEL06PDCR2
Zoro # G205831239
product price:Â $372.99
/pk 2, $186.50/ea
Free Shipping & Returns
Key Features
Overall Height
30
Overall Width
21
Overall Length
21
Capacity
300
Material
Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANEL06PDCR2
Zoro #
G205831239
UPC #
848595034129
Country of Origin
Viet Nam
Dimensions
Overall Height
30
Overall Width
21
Overall Length
21
Details
Color
White
Capacity
300
Material
Rubberwood
Description
Bring a timeless upgrade for your kitchen or bar area with this counter height stool. This stool has a classic look with an upholstered and padded seat and back perched on a rubberwood frame. This stool features a steel memory return-swivel mechanism, bringing your stool to its original position after removing static weight. The footrest gives you stability in addition to a durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches. Place this stool in your kitchen, living room or entertaining space to provide extra seating for your guests.
- Counter height overall dimensions: 19" W x 22" D x 41" H
- Bar height overall dimensions: 19" W x 22" D x 46" H
- Counter height seat dimensions: 19"W x 18"D x 26"H; bar stool seat dimensions: 19"W x 18"D x 31"H
- Counter height seat back dimensions: 15 1/2"W x 14 1/2"H; bar stool height seat back dimensions: 15 1/2"W x 14 1/2"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 1/2"; bar stool height 10 1/2"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Counter height overall dimensions: 19" W x 22" D x 41" H
- Bar height overall dimensions: 19" W x 22" D x 46" H
- Counter height seat dimensions: 19"W x 18"D x 26"H; bar stool seat dimensions: 19"W x 18"D x 31"H
- Counter height seat back dimensions: 15 1/2"W x 14 1/2"H; bar stool height seat back dimensions: 15 1/2"W x 14 1/2"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 1/2"; bar stool height 10 1/2"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.