This item is Discontinued.

Alaterre Furniture Hairpin Natural Live Edge 48" Bench with Coat Hook Set AWDD042420

Hairpin Natural Live Edge 48" Bench with Coat Hook Set (Discontinued)

  • Mfr # AWDD042420
  • Zoro # G0237118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWDD042420
Zoro #
G0237118
UPC #
848595012318
Country of Origin
India

Dimensions

Depth
14
Width
48
Height
18

Details

Material
Acacia Wood, metal legs, metal hooks
Weight
45
Color
Natural

Description

Mid-century meets Modern Industrial with these natural live edge table tops and hairpin metal legs. Each tabletop is unique; no two tops will be exactly alike. This set includes a 48" wood bench and a 4 hook coat rack. Constructed of natural acacia wood, a clear natural finish embraces the beautiful features of each piece of wood. The knots and cracks add to the wood's character. Each of our live edge products includes nylon floor protectors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.