
Hanover Swivel Counter Height Bar Stool, White and Gray
Mfr # ANHN01PDC
Zoro # G005831170
product price:Â $387.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Rubberwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ANHN01PDC
Zoro #
G005831170
UPC #
848595032132
Country of Origin
Viet Nam
Details
Seat Color
White
Seat Material
Rubberwood
Description
Add a stylish focal point to your dining area with this bar stool. The sturdy rubberwood frame is complemented by faux leather upholstered seat and back with nail head trim detail. The seats are foam padded, and chair backs are curved to encourage hours of comfortable seating. This bar stool features a steel memory return-swivel mechanism, bringing your stool to its original position after removing static weight. These stools can be easily coordinated with the existing decor in your kitchen, dining room, breakfast nook, or bar area.
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from white and gray or weathered brown and beige
- Counter height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Bar height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Counter height stool seat dimensions: 20"W x 20"D x 26"H; bar height stool seat dimensions: 20"W x 20"D x 30"H
- Counter height seat back dimensions: 19 3/4"W x 9 3/4"H; bar height seat back dimensions: 19 3/4"W x 10 1/2"H
- Steel memory return swivel
- Constructed of solid rubberwood
- Distance between floor and footrest 6 3/4"
- Footrest provides added stability
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from white and gray or weathered brown and beige
- Counter height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Bar height stool overall dimensions: 20" W x 22" D x 37" H; seat height: 26 in.
- Counter height stool seat dimensions: 20"W x 20"D x 26"H; bar height stool seat dimensions: 20"W x 20"D x 30"H
- Counter height seat back dimensions: 19 3/4"W x 9 3/4"H; bar height seat back dimensions: 19 3/4"W x 10 1/2"H
- Steel memory return swivel
- Constructed of solid rubberwood
- Distance between floor and footrest 6 3/4"
- Footrest provides added stability
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.