26" Gray and Gold Faux Leather and Stainless Steel Low Back Counter Height Swivel Bar Chair
- Mfr # 569170
- Zoro # G322363477
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Depth
21 in
Width
20 in
Height
35 in
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569170
- Zoro #
- G322363477
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Gray Gold
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
- Application Type
- Non-Commercial
Dimensions
- Depth
- 21 in
- Width
- 20 in
- Height
- 35 in
Description
The perfect way to add some extra seating in your home, this 26-inch gray and gold faux leather and stainless steel low back counter height swivel bar chair will elevate the look and vibe of your room. A gold stainless steel frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a round shaped seat and a low back for the ultimate in comfort and enjoyment. This stool will look great in your dining room, kitchen, bar, or recreation room. 35-inch H x 20-inch W x 21-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.