Harmony Full Wood Platform Bed with Storage Drawers, Cinnamon

  • Mfr # AJHO20CIS

  • Zoro # G0224457


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Color
Cinnamon
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Height
37
Depth
80
Weight
102.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJHO20CIS
Zoro #
G0224457
UPC #
848595011328
Country of Origin
Brazil

Dimensions

Height
37
Depth
80
Width
58

Details

Color
Cinnamon
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
102.95

Description

Harmony is a versatile bedroom collection. The Harmony Full Bed with Storage Drawers features a wide plank design on both the headboard and footboard. Choose from three finish options to create a custom look. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. Store toys, clothes or other items in the storage drawers to keep things tidy and organized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.