This item is Discontinued.

Alaterre Furniture Jasper Twin Junior Loft Bed, Espresso Frame and Red/Blue Bottom Playhouse Tent AJJP00P0ATRBL

This item is Discontinued.

Alaterre Furniture

Jasper Twin Junior Loft Bed, Espresso Frame and Red/Blue Bottom Playhouse Tent (Discontinued)

Mfr # AJJP00P0ATRBL
Zoro # G0224159
UPC # 848595013179
Country of Origin Brazil
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJJP00P0ATRBL
Zoro #
G0224159
UPC #
848595013179
Country of Origin
Brazil

Dimensions

Width
44
Depth
80
Height
43

Details

Color
Bed Color: Espresso, Tent: Red/Blue
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
79.15

Description

Featuring clean, simple lines, the Jasper Junior Loft Bed is the perfect centerpiece to any child's bedroom or guest room. With multiple finish choices and tent solids/prints it will coordinate with any bedroom decor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This day bed's low profile and under bed storage help to maximize the space in any bedroom. The versatility of the Jasper collection provides endless ways to use this bed- loft, kids' room, guest room, it's a perfect fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.