Jasper Twin Junior Loft Bed, White Frame and Blue/Red Playhouse Tent

  • Mfr # AJJP00WHATBRE

  • Zoro # G0223967


product price:  $273.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Bed Color: White, Tent: Blue/Red
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Height
43
Width
44
Weight
79.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJJP00WHATBRE
Zoro #
G0223967
UPC #
848595013223
Country of Origin
Brazil

Dimensions

Height
43
Width
44
Depth
80

Details

Color
Bed Color: White, Tent: Blue/Red
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
79.15

Description

Featuring clean, simple lines, the Jasper Junior Loft Bed is the perfect centerpiece to any child's bedroom or guest room. With multiple finish choices and tent solids/prints it will coordinate with any bedroom decor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This day bed's low profile and under bed storage help to maximize the space in any bedroom. The versatility of the Jasper collection provides endless ways to use this bed- loft, kids' room, guest room, it's a perfect fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.