Shop ALATERRE FURNITURE
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Jasper Twin Junior Loft Bed, White Frame and Green Camouflage Print Bottom Playhouse Tent
- Mfr # AJJP00WHATCGN
- Zoro # G0224414
product price:Â
$
275.99
/ea
Key Features
Color
Bed Color: White, Tent: Green Camo
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Depth
80
Height
43
Weight
79.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJJP00WHATCGN
- Zoro #
- G0224414
- UPC #
- 848595013247
- Country of Origin
- Brazil
Dimensions
- Depth
- 80
- Height
- 43
- Width
- 44
Details
- Color
- Bed Color: White, Tent: Green Camo
- Material
- Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Weight
- 79.15
Description
Featuring clean, simple lines, the Jasper Junior Loft Bed is the perfect centerpiece to any child's bedroom or guest room. With multiple finish choices and tent solids/prints it will coordinate with any bedroom decor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This day bed's low profile and under bed storage help to maximize the space in any bedroom. The versatility of the Jasper collection provides endless ways to use this bed- loft, kids' room, guest room, it's a perfect fit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.