Shop ALATERRE FURNITURE
See all product information
Create Account
Kyra 32"L Oak and Metal Bar Cart
- Mfr # ANKY62RBG
- Zoro # G9190398
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Color
Rustic Brown
Material
Oak
Weight
57.32
Overall Width
32
Overall Length
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANKY62RBG
- Zoro #
- G9190398
- UPC #
- 848595016750
- Country of Origin
- Viet Nam
- Color
- Rustic Brown
- Material
- Oak
- Weight
- 57.32
Dimensions
- Overall Width
- 32
- Overall Length
- 16
- Length
- 16
- Width
- 32 in
- Height
- 38
- Overall Height
- 38
Description
A perfect blend of rustic and industrial style, this beautiful collection will blend seamlessly in your living space. This bar cart is perfect for entertaining. The handle and four wheels make for easy maneuvering. Featuring solid wood tray tops that are fixed in place with metal accents and metal legs. Mix and match to achieve your desired look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.