Shop ALATERRE FURNITURE
See all product information
Create Account
Kyra 42"L Oak and Metal Coat Hook with Shelf and Bench Set
- Mfr # ANKY0324RBG
- Zoro # G8332006
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Material
Oak
Color
Rustic Brown
Overall Length
16
Weight
33.06
Length
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANKY0324RBG
- Zoro #
- G8332006
- UPC #
- 848595018426
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 16
- Length
- 16
- Overall Height
- 18
- Width
- 42
- Overall Width
- 42
- Height
- 18
Details
- Material
- Oak
- Color
- Rustic Brown
- Weight
- 33.06
Description
A perfect blend of rustic and industrial style, this beautiful collection will blend seamlessly in your living space. Featuring solid wood tray tops that are fixed in place with metal accents and metal legs. These pieces will be perfect for your mudroom, laundry room or entryway. Mix and match to achieve your desired look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.