Shop ALATERRE FURNITURE
See all product information
Create Account
Madison Backless Bar Height Stool Black Finish with Black PU
- Mfr # AVMA22P0
- Zoro # G712927555
product price:
$
98.55
/ea
Key Features
Overall Height
30 in
Overall Width
16 in
Overall Length
22 in
Color
Walnut
Material
Rubberwood, PU Leather & Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVMA22P0
- Zoro #
- G712927555
- UPC #
- 197315696896
- Country of Origin
- Viet Nam
- Color
- Walnut
- Material
- Rubberwood, PU Leather & Foam
- Item
- Stool
- Shape
- Rectangle
- Includes
- Stool, Hardware, Tools
Dimensions
- Overall Height
- 30 in
- Overall Width
- 16 in
- Overall Length
- 22 in
- Size
- Bar Height
Description
Achieve a high-end look with the Madison Collection 30-Inch Counter Height Bar Stools by Alaterre Furniture. These bar stools for kitchen island are composed of sturdy rubberwood for extra durability, supporting a weight capacity of 285-pounds, with a black finish and clean lines. The backless saddle seat is made of attractive PU leather stuffed with high-density padded foam and lined with a nail head trim that pairs beautifully with a variety of styles, including coastal, modern, rustic, and farmhouse furniture.
- • Achieve a high-end look with the Madison barstool by Alaterre, which features an ideal 30-inch size that can be used anywhere in your home, apartment, or dorm room
- • For over 30 years, Alaterre Furniture has been manufacturing quality furniture like these counter stools which are made of sturdy rubberwood with a 285lbs total weight capacity
- • These kitchen bar stools feature a backless PU leather saddle seat stuffed with high-density foam and lined with a nail head trim that pair well with most furnishing styles
- • These counter height stools can be used for extra seating for guests, as kitchen island stools, or bar stools and are small enough to be tucked away under a counter when not in use
- • Materials: Rubberwood, PU Leather, and Foam; Hardware, Tools, and Parts Included
- • Dimensions: (L) 22 x (W) 16 x (H) 30-inches; Cushion: (H) 5-inches; Product Weight: 11lbs; Weight Capacity: 285lbs
- • Color: Black
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.