Shop ALATERRE FURNITURE
See all product information
Create Account
Melody Twin to King Extendable Day Bed with Storage, Dove Gray
- Mfr # AJME1080
- Zoro # G0225297
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
122.58
Height
25
Width
44/80/97
Depth
77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJME1080
- Zoro #
- G0225297
- UPC #
- 848595009974
- Country of Origin
- Brazil
- Color
- Dove Gray
- Material
- Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Weight
- 122.58
Dimensions
- Height
- 25
- Width
- 44/80/97
- Depth
- 77
Description
Featuring clean, simple lines, the Melody Day Bed with Storage is the perfect centerpiece to any child's bedroom. The multiple finish choices coordinate with any bedroom decor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This day bed's low profile and under bed storage help to maximize the space in any bedroom. Store toys, clothes and other items in the storage drawers or pull the trundle all the way out to convert to a king size bed. The versatility of the Melody collection provides endless ways to use this bed- loft, kids' room, guest room, it's a perfect fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.