Millwork 48" Wood and Zinc Metal Coffee Table with Shelf
- Mfr # AWMW1271Z
- Zoro # G0223906
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Weight
97.76
Height
18
Depth
32
Material
Mango Wood with light amber lacquer finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AWMW1271Z
- Zoro #
- G0223906
- UPC #
- 848595013674
- Country of Origin
- India
- Weight
- 97.76
- Material
- Mango Wood with light amber lacquer finish
- Color
- Light Amber/Brown
Dimensions
- Width
- 48 in
- Height
- 18
- Depth
- 32
Description
Zinc Metal mixed with Wood and Metal Accents lends Modern Industrial style to your living space. This table offer a balance of sturdy and solid with the lightness of the zinc metal tops; the cross bar accent in the back offers a unique touch. Roomy shelf provide the perfect spot for magazines or a faux plant. These accent tables provide both style and functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.